missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Counter-Pen/Colony-Counter

Combination marker/digital counter suits both laboratory and plant use

Brand:  Fisherbrand™ 90023-66

Product Code. 11862710

  • £39.35 / Each
In Stock
to see stock.
Edge
Explore more special offers
Add to basket

Description

Description

Fisherbrand™ Counter-Pens can be used to count cell growth on Petri dishes, inventory parts, or tally samples received. Combination marker/digital counter suits both laboratory and plant use. Perfect as a Colony counter.

Each time a mark is made with the felt-tipped pen, the counter beeps and its easy-to-read LCD displays the count.
  • Marks hold your place while counter tracks your total
  • Touch, sound, and count occur simultaneously
  • Counter reads to 99,999
  • Fail-safe reset

Order Info

Length: 6 in. (15.2cm). Weight: 1 oz. (28.4g)

Specifications

Specifications

Counter Pen
Exhausted batteries should be replaced with a number 392 silver oxide battery
ABS Plastic
6.67 in.
1 oz.
To count cell growth on petri dishes, inventory parts and tally samples received
LCD
99,999
Each
16.94 cm
28.4 g
Replaceable pen cartridge and battery
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
View accessory products
Special Offers

Special Offers

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title
Fisherbrand™ Counter-Pen/Colony-Counter > Counter-Pen Combination

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.