Learn More
Fisherbrand™ Cryogenic Vial Storage Boxes

Suitable for ultra-low temperature storage of both internally and externally threaded cryogenic vials
Brand: Fisherbrand™ 300462-0909
35.51 GBP valid until 2025-12-31
Use promo code "24332" to get your promotional price.
Description
Suitable for ultra-low temperature storage of both internally and externally threaded cryogenic vials
- 81-Place white polycarbonate storage boxes
- Use in mechanical freezers and liquid nitrogen Dewars
- Cover is printed with a 9 x 9 numbered grid for inventory purposes
- Stackable
- Autoclavable

Specifications
White | |
Square | |
For ultra-low temperature storage of both internally and externally threaded cyrogenic vials | |
9 x 9 | |
5.25 in. | |
5.25 in. | |
2 in. | |
4.31 kg |
Polycarbonate | |
Cryo Storage Box | |
1.2 to 2 mL Threaded Cryo Vials | |
5.25 x 5.25 x 2 in. (13.3 x 13.3 x 5 cm) | |
13.3 cm | |
13.3 cm | |
5 cm |
Product Suggestions
Customers who viewed this item also viewed
Special Offers
- Multiple Manufacturers
Your input is important to us. Please complete this form to provide feedback related to the content on this product.