missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ Disposable Aluminum Dishes with Fluted Sides
Useful as evaporating and general utility dishes
£19.08 - £395.00
Specifications
Bottom Shape | Flat |
---|---|
Disposable | Single-use |
Material | Aluminum |
Shape | Round |
Type | Weighing Dish |
Product Code | Brand | Capacity (Metric) | Diameter (Metric) Inner Top | Diameter (Metric) Inner Base | Price | Quantity & Availability | |||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Capacity (Metric) | Diameter (Metric) Inner Top | Diameter (Metric) Inner Base | Price | Quantity & Availability | |||
11739418
|
Fisherbrand™
|
60 mL | 64 mm | 59 mm |
£372.00
Pack of 1200 |
Estimated Shipment: 17-02-2025
Log in to see stock. |
|||
11749418
|
Fisherbrand™
|
75 mL | 62 mm | 46 mm |
£395.00
Pack of 1000 |
In Stock
Log in to see stock. |
|||
11784059
|
Fisherbrand™
|
500 mL | 180 mm | 137 mm |
£24.77
Pack of 50 |
Estimated Shipment: 11-02-2025
Log in to see stock. |
|||
11774059
|
Fisherbrand™
|
200 mL | 109 mm | 77 mm |
£19.08
Pack of 50 |
In Stock
Log in to see stock. |
|||
Description
Fisherbrand™ Disposable Aluminum Dishes with Fluted Sides are inexpensive enough for single use; useful as evaporating and general utility dishes
Larger sizes are ideal for food processing applications.
- Made of lightweight aluminum
- Flat bottoms
- Fluted or slightly fluted sides
- Flanged rims
Specifications
Flat | |
Aluminum | |
Weighing Dish |
Single-use | |
Round | |
Useful as evaporating and general utility dishes |