missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ Round Bottom Disposable Borosilicate Glass Tubes with Plain End
Shop All Fisherbrand Products
Click to view available options
Capacity (Metric):
4 mL
6 mL
10 mL
13 mL
15 mL
19 mL
23 mL
28 mL
36 mL
55 mL
Length (Metric):
75 mm
85 mm
100 mm
125 mm
150 mm
Diameter (Metric):
10 mm
12 mm
13 mm
15 mm
16 mm
18 mm
20 mm
25 mm
missing translation for 'unitSize'
Pack of 1000
Pack of 500
Description
Made of borosilicate glass to reduce pH changes and contaminants potentially leached from soda lime glass. These disposable borosilicate glass tubes are perfect for tissue culture and clinical chemistry applications.
- Premium quality tubes with sturdy, uniform bottoms and consistent lengths.
- Approximate wall thickness is 0.6mm
Specifications
Specifications
| Design Type | Uniform bottom |
| Description | Culture Tube |
| Capacity (Metric) | 28 mL |
| Length (Metric) | 150 mm |
| Material | Borosilicate Glass |
| Disposable | Single-use |
| For Use With | Suitable for cell washing procedures |
| Quantity | 500 Pack |
| Diameter (Metric) | 18 mm |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction