Learn More
Fisherbrand™ Disposable Borosilicate Glass Tubes with Polypropylene Screw Cap
Provides chemical stability and biological inertness of hard, borosilicate glass at price of disposable tubes
£358.00 - £1030.00
Specifications
Material | Borosilicate Glass |
---|---|
Disposable | Single-use |
Label Type | Marking Spot |
Sterility | Non-sterile |
Closure Type | Screw Cap |
Product Code | Brand | Length (Metric) | Diameter (Metric) | Quantity | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Length (Metric) | Diameter (Metric) | Quantity | Price | Quantity & Availability | ||||
11527413
|
Fisherbrand™
73750M-99 |
100 mm | 16 mm | 1000 Pack |
£1030.00
Pack of 1000 |
In Stock
Log in to see stock. ![]() |
||||
10421541
|
Fisherbrand™
73750M-100 |
125 mm | 16 mm | 250/Tray |
£772.00
Pack of 1000 |
Estimated Shipment: 29-07-2025
Log in to see stock. |
||||
11557413
|
Fisherbrand™
73750M-101 |
150 mm | 16 mm | 250/Tray |
£881.00
Pack of 1000 |
Estimated Shipment: 29-07-2025
Log in to see stock. |
||||
11567413
|
Fisherbrand™
73750M-102 |
125 mm | 20 mm | 250/Tray |
£668.72
Pack of 500 |
In Stock
Log in to see stock. |
||||
11577413
|
Fisherbrand™
73750M-103 |
150 mm | 20 mm | 250/Tray |
£358.00
Pack of 500 |
Estimated Shipment: 29-07-2025
Log in to see stock. |
||||
11517413
|
Fisherbrand™
73750M-98 |
100 mm | 13 mm | 500/Tray |
£757.00
Pack of 1000 |
Estimated Shipment: 29-07-2025
Log in to see stock. |
||||
Description
Provides chemical stability and biological inertness of hard, borosilicate glass at price of disposable tubes
- Natural linerless polypropylene screw cap
- With marking spot
Ideal for tissue culture, bacteriology, clinical chemistry, blood typing, and crossmatching procedures
Order Info
Packed in trays of 250 or 500
Specifications
Borosilicate Glass | |
Marking Spot | |
Screw Cap |
Single-use | |
Non-sterile | |
Disposable Culture Tube |
Your input is important to us. Please complete this form to provide feedback related to the content on this product.