missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ Disposable Borosilicate Glass Tubes with Threaded End
Available with or without marking spot
£260.00 - £824.00
Specifications
Material | Borosilicate Glass |
---|---|
Disposable | Yes |
Sterility | Non-sterile |
Closure Type | Not Included |
Product Type | Disposable Culture Tube |
Product Code | Brand | Length (Metric) | Capacity (Metric) | Label Type | Thread Size | Price | Quantity & Availability | ||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Length (Metric) | Capacity (Metric) | Label Type | Thread Size | Price | Quantity & Availability | ||
11567423
|
Fisherbrand™
|
100 mm | 8 mL | None | 13-415 |
£683.18
Pack of 1000 |
Estimated Shipment: 21-10-2024
Log in to see stock. |
||
11577423
|
Fisherbrand™
|
150 mm | 20 mL | None | 15-415 |
£359.00
Pack of 1000 |
Estimated Shipment: 18-11-2024
Log in to see stock. |
||
11587423
|
Fisherbrand™
|
150 mm | 30 mL | None | 18-415 |
£294.00
Pack of 500 |
Estimated Shipment: 21-10-2024
Log in to see stock. |
||
11527423
|
Fisherbrand™
|
125 mm | 16 mL | Marking Spot | 15-415 |
£824.00
Pack of 1000 |
In Stock
Log in to see stock. |
||
11537423
|
Fisherbrand™
|
150 mm | 20 mL | Marking Spot | 15-415 |
£349.00
Pack of 1000 |
Estimated Shipment: 21-10-2024
Log in to see stock. |
||
11557423
|
Fisherbrand™
|
150 mm | 36 mL | Marking Spot | 18-415 |
£260.00
Pack of 500 |
Estimated Shipment: 21-10-2024
Log in to see stock. |
||
11587413
|
Fisherbrand™
|
100 mm | 8 mL | Marking Spot | 13-415 |
£646.00
Pack of 1000 |
In Stock
Log in to see stock. |
||
11547423
|
Fisherbrand™
|
125 mm | 25 mL | Marking Spot | 18-415 |
£472.00
Pack of 500 |
Estimated Shipment: 21-10-2024
Log in to see stock. |
||
12327279
|
Fisherbrand™
|
100 mm | 12 mL | Marking Spot | 15-415 |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
|||
Description
Available with or without marking spot
- Round bottom
- Without caps
Black Phenolic Screw Thread Closures/PTFE/14B (05-569-4, 05-569-5, 06-421-20)
Screw Caps for Disposable Glass Tubes/polypropylene/linerless (03-340-77C, 03-340-77D, 03-340-77E)
Order Info
Supplied in shrink-wrapped shelf trays of 500
Specifications
Borosilicate Glass | |
Non-sterile | |
Disposable Culture Tube |
Yes | |
Not Included |