missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ Disposable Flint Glass Tubes with Plain End
Specially annealed to reduce breakage along stress point
£46.62 - £112.00
Specifications
Material | Flint Glass |
---|---|
Disposable | Single-use |
For Use With | Specially annealed to reduce breakage along stress point |
Label Type | None |
Packaging | Tray |
Product Code | Brand | Diameter (Metric) | Length (Metric) | Capacity (Metric) | Quantity | Price | Quantity & Availability | ||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Diameter (Metric) | Length (Metric) | Capacity (Metric) | Quantity | Price | Quantity & Availability | ||
10022253
|
Fisherbrand™
|
6 mm | 50 mm | 1 mL | 500/Tray |
£47.27
Pack of 1000 |
Estimated Shipment: 22-11-2024
Log in to see stock. |
||
15135134
|
Fisherbrand™
|
15 mm | 85 mm | 11 mL | 250/Tray |
£87.40
Pack of 1000 |
Estimated Shipment: 22-11-2024
Log in to see stock. |
||
15125134
|
Fisherbrand™
|
13 mm | 100 mm | 10 mL | 250/Tray |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
|||
15145134
|
Fisherbrand™
|
12 mm | 75 mm | 6 mL | 250/Tray |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
|||
15115134
|
Fisherbrand™
|
10 mm | 75 mm | 4 mL | 250/Tray |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
|||
15155134
|
Fisherbrand™
|
16 mm | 100 mm | 15 mL | 250/Tray |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
|||
15175134
|
Fisherbrand™
|
16 mm | 125 mm | 19 mL | 250/Tray |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
|||
15195282
|
Fisherbrand™
|
16 mm | 150 mm | 23 mL | 250/Tray |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
|||
15165134
|
Fisherbrand™
|
18 mm | 150 mm | 28 mL | 125/Tray |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
|||
Description
Specially annealed to reduce breakage along stress point
- Round bottom
- Smooth top and bottom to prevent cuts
Order Info
Packed in trays
Specifications
Flint Glass | |
Specially annealed to reduce breakage along stress point | |
Tray | |
KIM-KAP |
Single-use | |
None | |
Non-sterile | |
Disposable Culture Tube |