missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Disposable Pipette Basins

Product Code. 12399175 Shop All Fisherbrand Products
Click to view available options
Capacity (Metric):
25 mL
50 mL
100 mL
Sterility:
Non-sterile
Sterile
Packaging:
Bag
Bulk
Individually Wrapped
Unit Size:
Pack of 100
Pack of 200
Pack of 80

Product Code. 12399175

Only null left
Add to basket
Edge
Add to basket

Disposable basins offer convenience, fast cleanup.

Fisherbrand™ Disposable Pipette Basins are packaged in easy-to-open bags to reduce contamination risks. They offer convenience and fast cleanup.

  • Easy-pour corners for quick disposal of excess sample solution

25mL Well Basins

  • Dimensions: 5.7L × 2.4W × 0.8 in.H (14.5 × 6.3 × 2.1cm)
  • 50mL Basins
  • Angled sides and V-shaped bottom permit easy withdrawal of sample solution
  • Nonsterile basin is constructed of clear PVC
  • Dimensions: 5.75L × 2.75W × 1 in.H (14.0 × 7 × 2.5cm)
100mL Basins
  • Versatile design allows ample clearance for all types of 4-, 8-, and 12-channel pipetters
  • Ideal for extended multichannel pipetting into microtiter plates, tubes, and deep-well blocks
  • Dimensions: 5.75L × 3.5W × 1.25 in.H (14.6 × 9 × 3.2cm)

Specifications

Color White
Capacity (Metric) 100 mL
Dimensions (L x W x H) 5.75 x 3.5 x 1.25 in. (14.6 x 9 x 3.2cm)
Material Polystyrene
Sterility Sterile
Type Pipetting Reservoir
Height (English) 1.25 in.
Height (Metric) 3.2 cm
Length (English) 5.75 in.
Length (Metric) 14.6 cm
Packaging Bulk
Width (English) 3.5 in.
Width (Metric) 9 cm
Disposable Single-use
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.