missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ Cryogenic Dots in Laser Sheets
Shop All Fisherbrand Products

Click to view available options
Color:
Assorted
Blue
Green
Orange
Purple
Red
Yellow
Diameter (Metric):
9.55 mm
12.7 mm
Unit Size:
20 sheets
25 sheets
Description
The labels can be printed on and will not bleed. Perfect for distinguishing amongst various specimens.
Specifications
Specifications
| Color | Red |
| Format | Sheet |
| Product Type | Dot Label |
| Sterility | Non-sterile |
| For Use With (Application) | 0.5 to 1.5mL tubes |
| Diameter (English) | 0.37 in. |
| Diameter (Metric) | 9.55 mm |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction