missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ Dropper Bulb
Make dispensing easier with Fisherbrand Dropper Bulbs. These bulbs, made of blue silicone come in two sizes for more convenience in the lab.
Brand: Fisherbrand™ HS20629A
50.41 GBP valid until 2024-11-29
Use promo code "21683" to get your promotional price.
This item is not returnable.
View return policy
Description
Make dispensing easier with Fisherbrand Dropper Bulbs. These bulbs, made of silicone rubber, come in two sizes for more convenience in the lab.
- Made of silicone rubber
- 1 mL capacity, 43 mm L x 13 mm OD (5 mm hole dia.)
- Designed for use with Pasteur pipettes, small pipettes, and medicine droppers
Specifications
1 mL | |
Blue | |
Silicone Rubber | |
1 | |
1 mL | |
7 mm | |
6.7 mm |
Not Autoclavable | |
Pasteur Pipette, Small Pipette, Medicine Dropper | |
Bulb | |
Bulb Dropper | |
Pasteur pipets, small-volume pipets and medicine droppers | |
0.265 in. |