missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Easy Reader™ Conical Polyethylene Terephthalate Centrifuge Tubes

Manufactured with PET for crystal clarity.

Brand:  Fisherbrand™

Code : 41

Additional Details : Weight : 10.80000kg

 View more versions of this product

Product Code. 11839650

  • £397.00 / Pack of 500
Estimated Shipment: 10-12-2024
to see stock.
Add to basket

Description

Description

Fisherbrand™ Easy Reader™ Conical Polyethylene Terephthalate Centrifuge Tubes provide easy to read graduations. Manufactured with PET for crystal clarity.

  • Nonpyrogenic
  • Conical bottoms
  • Large labeling area
  • Plug-seal closure
  • With black graduations and white marking area
  • 50mL Tubes (cat. no. 05-539-10) are graduated in 5mL increments from 5 to 50mL
  • The recommended working temperature range for polypropylene and PET is the same (0 to 40°C)
Note:  Polyethylene Terephthalate (PET) tubes are not resistant to solvents such as phenol, as are polypropylene tubes.

Specifications

Specifications

95 kPa
Clear
PET
500
Sterile
115 mm
Conical
White Marking Spot
5 mL
3600 x g
2.1 in.
50 mL
Black graduations
Rack
Conical
1.69 oz.
Plug
28 mm
Centrifuge Tube
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
View accessory products
Special Offers

Special Offers