missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Elite™ Adjustable-Volume Pipettes

Extremely low plunger forces work longer without fatigue and reduce the risk of RSI.

Brand:  Fisherbrand™

164.31 GBP valid until 2024-12-31
Use promo code "21924" to get your promotional price.



Code : 46

Additional Details : Weight : 0.23400kg

 View more versions of this product

Product Code. 11885762

  • £296.18 / Each
In Stock
to see stock.
Add to basket

Description

Description

Extremely low plunger forces work longer without fatigue and reduce the risk of RSI.

  • Fully autoclavable — entire pipette can be steam autoclaved
  • Soft-touch tip ejection — a gearing mechanism reducing tip ejection force up to 50%
  • Ergonomic comfortable lightweight handle — comfortable grip and effortless tip attachment
  • Optimal fit with SureOne™ tips — best pipetting performance
  • Super blow-out piston — creates 150% bigger air push than conventional piston for delivery of the micro size drops
Specifications

Specifications

0.6 to 1%
Autoclavable
Elite™
100 to 1000 μL
Calibration certificate, in-lab calibration tool
Soft touch tip ejection
SureOne™ tips
SureOne™ Tip
Micro Pipette
Ergonomic
1μL
3 Years
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
View accessory products
Special Offers

Special Offers