Learn More
Fisherbrand™ Elite™ Variable Volume, Multichannel Pipettes
New, improved ergonomic design provides newly designed finger rest and index finger and hand support for maximum comfort
Brand: Fisherbrand™
384.95 GBP valid until 2024-12-31
Use promo code "23291" to get your promotional price.
Code : 46
Additional Details : Weight : 0.80000kg
Description
New, improved ergonomic design provides newly designed finger rest and index finger and hand support for maximum comfort
- Fully autoclavable - entire pipetter can be steam autoclaved
- Extremely low plunger forces - work longer without fatigue and reduce the risk of RSI
- Soft-touch tip ejection—a gearing mechanism reducing tip ejection force up to 50%
- Ergonomic comfortable lightweight handle - comfortable grip and effortless tip attachment
- Optimal fit with SureOne pipetter tips - best pipetting performance
- Super blow-out piston - creates 150% bigger air push than conventional piston for delivery of the micro size drops
Specifications
1.3 to 5% | |
Autoclavable | |
12 | |
Variable Volume Pipette | |
Ergonomic |
SureOne™ Pipetter tips | |
SureOne™ Pipette Tip | |
Elite™ | |
10 to 100 μL | |
0.2μL |