missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ Elite™ Variable Volume, Multichannel Pipettes
New, improved ergonomic design provides newly designed finger rest and index finger and hand support for maximum comfort
£442.00 - £799.00
Specifications
Autoclavable | Autoclavable |
---|---|
Product Line | Elite™ |
Type | Variable Volume Pipette |
Finger Style | Ergonomic |
Product Code | Brand | Accuracy | Number of Channels | Volume (Metric) | Price | Quantity & Availability | |||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Accuracy | Number of Channels | Volume (Metric) | Price | Quantity & Availability | |||
11875772
|
Fisherbrand™
|
1.5 to 5% | 12 | 5 to 50 μL |
£442.00
Each |
In Stock
Log in to see stock. |
|||
11865772
|
Fisherbrand™
|
1.3 to 5% | 12 | 10 to 100 μL |
£799.00
Each |
In Stock
Log in to see stock. |
|||
11885772
|
Fisherbrand™
|
1 to 4.6% | 12 | 30 to 300 μL |
£799.00
Each |
In Stock
Log in to see stock. |
|||
11815772
|
Fisherbrand™
|
2.4 to 12% | 8 | 1 to 10 μL |
£702.00
Each |
In Stock
Log in to see stock. |
|||
11835772
|
Fisherbrand™
|
1.5 to 5% | 8 | 5 to 50 μL |
£702.00
Each |
In Stock
Log in to see stock. |
|||
11825772
|
Fisherbrand™
|
1.3 to 5% | 8 | 10 to 100 μL |
£724.46
Each |
In Stock
Log in to see stock. |
|||
11845772
|
Fisherbrand™
|
1 to 4.6% | 8 | 30 to 300 μL |
£690.00
Each |
In Stock
Log in to see stock. |
|||
11855772
|
Fisherbrand™
|
2.4 to 12% | 12 | 1 to 10 μL |
£799.00
Each |
In Stock
Log in to see stock. |
|||
Description
New, improved ergonomic design provides newly designed finger rest and index finger and hand support for maximum comfort
- Fully autoclavable - entire pipetter can be steam autoclaved
- Extremely low plunger forces - work longer without fatigue and reduce the risk of RSI
- Soft-touch tip ejection—a gearing mechanism reducing tip ejection force up to 50%
- Ergonomic comfortable lightweight handle - comfortable grip and effortless tip attachment
- Optimal fit with SureOne pipetter tips - best pipetting performance
- Super blow-out piston - creates 150% bigger air push than conventional piston for delivery of the micro size drops
Specifications
Autoclavable | |
Elite™ | |
Variable Volume Pipette | |
Ergonomic |