missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Elite™ Pipetter Stand
GREENER_CHOICE

Accommodates up to six pipetters.

Brand:  Fisherbrand™ 9420401

53.38 GBP valid until 2025-03-31
Use promo code "24162" to get your promotional price.


Product Code. 11895772

  • ÂŁ94.50 / Each
In Stock
to see stock.
Edge
Explore more special offers
Add to basket

Description

Description

Sturdy stand holds up to 6 pipetters.
TRUSTED_SUSTAINABILITY
Specifications

Specifications

Pipette Stand
Pipettes (6)
6
Product Suggestions

Product Suggestions

Videos

Videos

  • Talking Points - Fisherbrand Elite Pipettors and SureOne Pipettor Tips (EN)
    Extremely low plunger forces work longer without fatigue and reduce the risk of RSI.
    Video Player is loading.
    Current Time 0:00
    Duration 0:57
    Loaded: 0%
    Stream Type LIVE
    Remaining Time 0:57
     
    1x
    • Chapters
    • descriptions off, selected
    • captions off, selected
    • en (Main), selected

    Talking Points - Fisherbrand Elite Pipettors

SDS
Documents Certificates
View accessory products
Special Offers

Special Offers

  • Multiple Manufacturers
    Explore exclusive monthly deals on essential consumables for unbeatable savings.
    Promo Code: 24222

    Expires2025-03-31

    Days

    13

    Hours

    1

    Minutes

    13

    Seconds

    9
  • Multiple Manufacturers
    Master liquid handling with ease.
    Promo Code: 24122

    Expires2025-04-13

    Days

    26

    Hours

    1

    Minutes

    13

    Seconds

    9
  • Fisherbrand
    Get up to 60% off select Fisherbrand products
    Promo Code: 24162

    Expires2025-03-31

    Days

    13

    Hours

    1

    Minutes

    13

    Seconds

    9
    New Offer

    *Discount will apply to qualifying orders received by Fisher Scientific between 01/03/2025 and 31/03/2025. Promotion code must be presented at the time of order. Discount applies to the list price in effect at the time the order is received. Promotion cannot be combined with other discounts or promotions. Offer void where prohibited, licensed, or restricted by federal, state, provincial, or local laws or regulation or agency/institutional policy. Other restrictions may apply.

    Terms & Conditions Save Now
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title
Fisherbrand™ Elite™ Pipetter Stand > Accommodates up to six pipetters

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.