missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ Finnpipette™ II Adjustable-Volume Pipetters
Fully autoclavable for absolute sterility
£215.83 - £233.95
Specifications
Autoclavable | Autoclavable |
---|---|
Product Line | Finnpipette™ II |
Sterility | Sterile |
Finger Style | Ergonomic |
Includes | Calibration certificate, in-lab calibration tool |
Includes: Calibration certificate, in-lab calibration tool.
Product Code | Brand | Volume (Metric) | Color | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Volume (Metric) | Color | Price | Quantity & Availability | ||||
11812891
|
Fisherbrand™
|
0.5 to 10 μL | Gray |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
|||||
11892891
|
Fisherbrand™
|
1 to 5 mL | Green |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
|||||
11802901
|
Fisherbrand™
|
2 to 10 mL | Red |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
|||||
11822891
|
Fisherbrand™
|
0.5 to 10 μL | Gray |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
|||||
11832891
|
Fisherbrand™
|
2 to 20 μL | Orange |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
|||||
11862891
|
Fisherbrand™
|
20 to 200 μL | Yellow |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
|||||
11842891
|
Fisherbrand™
|
5 to 50 μL | Orange |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
|||||
11573302
|
Fisherbrand™
|
10 to 100 μL | Yellow |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
|||||
Description
Eleven models with adjustable volumes ranging from 0.2μL to 10mL. Large, color-coded thumb button allows fast, accurate volume setting that is digitally displayed and easy to read, even when pipetter is in use.
- Fast-dial system allows 0.1μL fine adjustment
- Microsize pipetters include “super blow-out” feature that ensures a high level of precision and accuracy at low-volume settings
- Telescopic piston boosts the power of the blow-out step, preventing the capillary action that can hinder delivery of residual liquid
- Soft-touch tip ejection — a gearing mechanism that produces increased downward force for tip release — also helps relieve hand stress
- Reverse pipetting mode allows pipetting of viscous and surface-active solutions
- Entire pipetter can be autoclaved
- Lightweight, ergonomic design with modified finger rest and rounded handgrip
Order Info
For optimum performance, use Fisherbrand SureOne™, Fisherbrand SureFit™ Ergo F tips or Finntip™ pipet tips from Thermo Scientific™.
Services
Three years
Specifications
Autoclavable | |
Sterile | |
Calibration certificate, in-lab calibration tool | |
3 Years |
Finnpipette™ II | |
Ergonomic | |
Soft touch tip ejection |