missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ Flexible-Handle Brushes
Soft, single row of bristles fits easily into flask necks
Brand: Fisherbrand™
Additional Details : Weight : 0.02700kg
Description
Designed for cleaning Erlenmeyer, filtering, Kjeldahl, Nephelo, pear-shaped, round-bottom, flat-bottom, reaction and volumetric flasks.
- Plastic handle bends to allow fitting of bristles to container shape
- Handle has hanging ring
Specifications
Flask Brush | |
Plastic | |
1.75 in. | |
1000mL flasks | |
17 in. | |
43.18 cm | |
1 |
Soft | |
Flexible | |
4.4 cm | |
Hanging ring | |
5 in. | |
12.7 cm |