missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ PurSwab Foam Swabs

Product Code. p-183197 Shop All Fisherbrand Products
14.9 cm, Wood, Pack of 50
Click to view available options
Length (Metric):
13.1 cm
14.9 cm
Handle Material:
Polypropylene
Wood
Unit Size:
Pack of 50

Product Code. 16458115

Only undefined left
Only undefined left
Add to basket
Add to basket

Flexible foam applicators. Tip is comprised of an open-cell polyurethane foam. Ideal for a variety of cleaning applications.

Flexible mini-tip foam applicators. Tip is comprised of an open-cell polyurethane foam. Ideal for a variety of cleaning applications.

  • With polypropylene or wood handles
  • Nonlinting and nonscratching

Applications:

May be used with alcohol, acetone, oils, greases, and solvents

Specifications

Certifications/Compliance ISO 9001:2008, ISO 13485:2003, FDA GMP's
Diameter (English) Handle 0.083 in.
Length (English) 5.88 in.
For Use With (Application) Cleaning sensors and components, Applying adhesives or other solutions, Removing dirt, contamination, fluxes or resins, Soft non-abrasive foam tip, Wood handle is naturally biodegradable
Handle Color White
Product Type Swab
Diameter (Metric) Handle 0.211 cm
Length (Metric) 14.9 cm
Length (English) Handle 5.812 in.
Length (Metric) Handle 14.76 cm
Length (English) Tip 0.68 in.
Length (Metric) Tip 1.74 cm
Diameter (Metric) Tip 0.478 cm
Diameter (English) Tip 0.188 in.
Grade Medical
Sterility Non-sterile
Handle Material Wood
Tip Style Standard
Tip Material Polyurethane Foam
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title
Fisherbrand™ PurSwab Foam Swabs >

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.