missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ Gel-Loading Aerosol-Barrier Tips
Help minimize liquid retention
Brand: Fisherbrand™
76.26 GBP valid until 2024-12-31
Use promo code "23291" to get your promotional price.
Code : 50
Additional Details : Weight : 0.94500kg
Description
- No RNase or DNase contamination
- Natural color
- For use with, but not limited to: Biohit Proline™ Electronic, BrandTech™ Transferpette™, Eppendorf™ Reference 2000, Eppendorf Research 2100, Thermo Finnpipette™ Focus, Fisherbrand™ Finnpipette™, Fisherbrand Finnpipette II, Genemate™ ISC Bio Express, Hamilton SoftGrip™, Jencons Sealpette™ Electronic, Labnet Labpette™ Digital, Mettler Toledo VoluMate™, Nichiryo 5000, Oxford™ Benchmate™, Pipetman™, Rainin™, Vistalab Ovation
Specifications
20 μL | |
Sterile | |
2.7 in. | |
Help minimize liquid retention | |
Gel Loading | |
Polypropylene |
Filtered | |
Natural | |
69 mm | |
Rack | |
Racked |