missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ Gel-Loading Tips, 1-200μL
An ideal choice for accurately and easily loading wells in gel electrophoresis
£54.45 - £120.00
Specifications
Volume (Metric) | 1 to 200 μL |
---|---|
Color | Natural |
Length (English) | 2.75 in. |
Clean Claims | DNase, RNase Free |
For Use With (Application) | For DNA sequencing or loading electrophoresis gels |
Product Code | Brand | Packaging | Sterility | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Packaging | Sterility | Price | Quantity & Availability | ||||
11927734
|
Fisherbrand™
010-FIS |
BP | Non-sterile |
£54.45
Pack of 1000 |
In Stock
Log in to see stock. |
||||
11937734
|
Fisherbrand™
H-010-96R-FIS |
HR, 10 x 96 | Non-sterile |
£111.00
Pack of 960 |
In Stock
Log in to see stock. |
||||
11367801
|
Fisherbrand™
H-010-96RS-FIS |
HRS, 10 x 96 | Sterile |
£120.00
Pack of 960 |
In Stock
Log in to see stock. |
||||
Description
Use in gel electrophoresis, to accurately and easily load wells.
- Round gel-loading tip
- Easily load gels 0.6mm
- Applications include Agarose DNA gels, 2-D and SDS PAGE, Capillary gels and Sequencing
- Certified by independent laboratory
Specifications
1 to 200 μL | |
2.75 in. | |
For DNA sequencing or loading electrophoresis gels | |
Polypropylene |
Natural | |
DNase, RNase Free | |
Gel Loading, Round |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title