Learn More
Fisherbrand™ Glass-Disposal Boxes
Sturdy glass disposal box manufactured from corrugated cardboard supplied with polyethylene liner bags. Fisherbrand™ Glass-Disposal Boxes keep glass waste separate from other waste.
Brand: Fisherbrand™
Code : 41
Additional Details : Weight : 1.81800kg
Description
Sturdy glass disposal box manufactured from polyethylene-lined corrugated cardboard. Fisherbrand™ Glass-Disposal Box, Benchtop keeps glass waste separated from other waste.
- Floor model glass disposal box with handles is safer in use and disposal
- Lid covers the built-in integral handles when use is not necessary
- Sturdy, corrugated cardboard
- Tough polyethylene liner
- Identifying graphics with instructions
- Tight-fitting lid has flap opening to accept material
- Folding design for shipping and storage
- Available in a range of convenient sizes
- Replacement bags available
Specifications
Integral Safety Lid | |
25 cm | |
Benchtop | |
20 cm | |
8 in. | |
10 in. |
8 x 8 x 10 in. (20 x 20 x 25 cm) | |
20 cm | |
6/Cs. | |
Polyethylene | |
8 in. | |
Corrugated Cardboard |