missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Graduated Polystyrene Beakers

Catalog Number 11758549
Click to view available options
Capacity (Metric):
150 mL
250 mL
800 mL
1000 mL

Polystyrene Beakers make excellent sample containers

Economical throwaway beakers with four-way pour spout for flexibility

 

  • Four-way pour spout for flexibility
  • Chemical resistant to dilute or weak acids, aqueous solutions, alcohols, and bases Withstand temperatures to 93°C (200°F)
  • Graduations in mL and oz., accurate to ±2%

 

Accuracy ±2%
Diameter (English) Base 2.17 in.
Diameter (English)Top 3.25 in.
Diameter (Metric) Base 5.51 cm
Diameter (Metric)Top 8.2 cm
Capacity (Metric) 150 mL
Material Polystyrene
Height (English) 2.56 in.
Height (Metric) 6.5 cm
Includes Four Way Pour Spout
Temperature (English) Max. Operating 200°F
Temperature (Metric) Max. Operating 93°C
Type Beaker
Disposable Single-use
Graduated Yes
Show More Show Less
missing translation for 'provideContentCorrection'

missing translation for 'productTitle'