missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ Graduated Valumetric™ Bottles with PTFE, Polyvinyl-Lined Caps
Click to view available options
Capacity:
1 oz., 30mL
16 oz., 500 mL
2 oz., 60 mL
4 oz., 125 mL
8 oz., 250 mL
Closure Size:
33-400 mm
38-400 mm
48-400 mm
58-400 mm
70-400 mm
Quantity:
24/Cs.
288/PK.
48/Cs.
48/PK.
Description
- Clear, USP Type III soda-lime glass for easy viewing of contents
- Printed graduations show milliliters and fluid ounces
- Wide mouth for easy filling
Specifications
Capacity | 2 oz., 60 mL |
Capacity (Metric) | 60 mL |
Capacity (English) | 2 oz. |
Color | Clear |
Material | Soda Lime Glass |
Packaging | 288/Cs. |
Quantity | 288/PK. |
Closure Color | White |
Liner Material | Polyvinyl |
Closure Included | Yes |
Show More |
missing translation for 'provideContentCorrection'
missing translation for 'productTitle'