missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ Graduated Valumetric™ Bottles with Polypropylene, Polyvinyl-Lined Caps
Click to view available options
Capacity (Metric):
500 mL
Description
- Clear, USP Type III soda-lime glass for easy viewing of contents
- Printed graduations show milliliters and fluid ounces
- Wide mouth for easy filling
Specifications
Capacity | 16 oz., 500 mL |
Capacity (Metric) | 500 mL |
Capacity (English) | 16 oz. |
Color | Clear |
Material | Soda Lime Glass |
Packaging | 24/Cs. |
Quantity | 24/PK. |
Closure Color | White |
Liner Material | Polyvinyl |
Closure Included | Yes |
Show More |
missing translation for 'provideContentCorrection'
missing translation for 'productTitle'