missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Handheld pH/ORP meter KIT with Accumet AE6BK, pH electrode, ATC, in carrying case

Fisherbrand Handheld pH/ORP meter KIT with Accumet AE6BK, pH electrode, ATC, in carrying case

Brand:  Fisherbrand™ 13-636-AE6BK

569.05 GBP valid until 2025-04-30
Use promo code "24138" to get your promotional price.


Product Code. 15656895

  • £622.96 / Each
Estimated Shipment: 08-05-2025
to see stock.
Explore more special offers
Add to basket
This item is not returnable. View return policy

Description

Description

Fisherbrand Handheld pH/ORP meter KIT with Accumet AE6BK, pH electrode, ATC, in carrying case

Description

Product features:

  • Multi-point push-button calibration (up to five points) with ±1% full-scale accuracy
  • The option of quick, easy automatic calibration or customized, near-to-sample manual calibration
  • Auto-ranging for conductivity/TDS measurements for fast response and best resolution over the wide measurement range
  • Automatic Temperature Compensation (ATC) for optimum accuracy under fluctuating temperatures
  • “Hold” function momentarily freezes reading for easy viewing
  • Auto power-off saves battery power after non-use
  • Self-diagnostic with message codes for easy troubleshooting
  • Large custom LCD provides optimum viewing even at a distance
  • Electrode with built-in ATC designed for minimal air bubble entrapment during the measurement
  • Protective rubber boot shields meter from drops and features a sturdy built-in stand for easy benchtop operation
  • Meter kit contains everything you need for calibration and measurement in a rugged carrying case


Applications:

  • Routine testing: For quick, accurate conductivity or TDS checks in laboratories, field, and schools.
  • Environmental/Agricultural: Useful in nutrient and fertilizer checks in hydroponics and agricultural industries.
  • Water quality testing: For analyzing hard water, untreated water, industrial and rinse water, drinking water, effluent water, pool water, and incoming process water. Ideal for all types of quality assurance, printing industries, and water quality testing
TRUSTED_SUSTAINABILITY
Specifications

Specifications

Portable pH Meter
±0.5°C
0 to 14
-1000 to 1000
AE6 pH/ORP Meter, Rubber Armour/Stand, Double Junction pH electrode ECFC7252201B, Protective case and pH carrying kit set
±0.01
0.01
LCD
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title
Fisherbrand™ Handheld pH/ORP meter KIT with Accumet AE6BK, pH electrode, ATC, in carrying case >

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.