missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ Handheld pH/ORP meter Accumet AE6AK, in carrying case
Fisherbrand Handheld pHmeter Accumet AE6AK, in carrying case.
Brand: Fisherbrand™ 13-636-AE6AK
289.87 GBP valid until 2025-04-30
Use promo code "24119" to get your promotional price.
This item is not returnable.
View return policy
Description
Fisherbrand Handheld pHMeter Accumet AE6AK, in carrying case
Description
Product features:
- Multi-point push-button calibration (up to five points) with ±1% full-scale accuracy
- The option of quick, easy automatic calibration or customized, near-to-sample manual calibration
- Auto-ranging for conductivity/TDS measurements for fast response and best resolution over the wide measurement range
- Automatic Temperature Compensation (ATC) for optimum accuracy under fluctuating temperatures
- “Hold” function momentarily freezes reading for easy viewing
- Auto power-off saves battery power after non-use
- Self-diagnostic with message codes for easy troubleshooting
- Large custom LCD provides optimum viewing even at a distance
- Electrode with built-in ATC designed for minimal air bubble entrapment during the measurement
- Protective rubber boot shields meter from drops and features a sturdy built-in stand for easy benchtop operation
Applications:
- Routine testing: For quick, accurate conductivity or TDS checks in laboratories, field, and schools.
- Environmental/Agricultural: Useful in nutrient and fertilizer checks in hydroponics and agricultural industries.
- Water quality testing: For analyzing hard water, untreated water, industrial and rinse water, drinking water, effluent water, pool water, and incoming process water. Ideal for all types of quality assurance, printing industries, and water quality testing

Specifications
Portable pH Meter | |
±0.5°C | |
0 to 14 | |
-1000 to 1000 |
AE6 pH/ORP Meter, ATC Probe, Rubber Armour/Stand, Protective Case, (pH Probe not included) | |
±0.01 | |
0.01 | |
LCD |
Special Offers
-
Multiple Manufacturers
The Academic Best Buy Book 2025
Browse exclusive prices for our academic customersPromo Code: 25081Expires: 2025-12-31
- Multiple Manufacturers
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Fisherbrand™ Handheld pH/ORP meter Accumet AE6AK, in carrying case >
Spot an opportunity for improvement?Share a Content Correction