missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ HDPE Liquid Samplers
For industrial and environmental applications.
£214.00
Specifications
Product Type | Liquid Sampler |
---|---|
Material | HDPE |
For Use With (Application) | For industrial and environmental applications |
Diameter (English) Handle | 1.25 in. |
Diameter (Metric) Handle | 3.2 cm |
Código de producto | Marca | Length (English) Handle | Length (Metric) Handle | Width (English) | Width (Metric) | Precio | Cantidad y disponibilidad | ||
---|---|---|---|---|---|---|---|---|---|
Código de producto | Marca | Length (English) Handle | Length (Metric) Handle | Width (English) | Width (Metric) | Precio | Cantidad y disponibilidad | ||
16562440
|
Fisherbrand™
|
6 ft. | 1.8 m | 3 in. | 7.62 cm |
£214.00
Each |
Estimated Shipment: 30-10-2024
Log in to see stock. |
||
Descripción
Chemical-resistant, high-density polyethylene samplers ideal for use in corrosive environments and hard-to-reach places.
- 500mL bottle screws into the end of handle and is filled via four ports
- Handle is supplied in two pieces
- Reusable
- Handle O.D: 1.25 in. (3.2cm)
Información de órdenes
Additional liquid sampler sizes available. To order, contact your Fisher Scientific Customer Service Representative.
Especificaciones
Liquid Sampler | |
For industrial and environmental applications | |
3.2 cm |
HDPE | |
1.25 in. |