missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ Heavy-Duty Brushes
Fisherbrand™ Heavy-Duty Brushes have spiral-wound bristles for cleaning beakers.
£17.39
Specifications
Product Type | Heavy Duty Brush |
---|---|
Handle Material | Wood |
Tip Type | Tuft End |
Color | Black |
For Use With (Application) | For cleaning beakers |
Product Code | Brand | Diameter (Metric) Bristle | Length (Metric) | Length (Metric) Bristle | Price | Quantity & Availability | |||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Diameter (Metric) Bristle | Length (Metric) | Length (Metric) Bristle | Price | Quantity & Availability | |||
15898867
|
Fisherbrand™
|
7.6 cm | 40.64 cm | 13 cm |
£17.39
Each |
Estimated Shipment: 21-10-2024
Log in to see stock. |
|||
Description
Fisherbrand™ Heavy-Duty Brushes have spiral-wound bristles for cleaning beakers.
- Extra-heavy tuft end
- Wooden handle
Specifications
Heavy Duty Brush | |
Tuft End | |
For cleaning beakers |
Wood | |
Black |