missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ High Impact Polystyrene (HIPS) Drying Rack
Fits up to 72 pegs.
Brand: Fisherbrand™
Additional Details : Weight : 3.00000kg
Description
Fits up to 72 pegs.
- Injection-molded, high-impact, light blue polystyrene
- Pegs hold cylinders, bottles, beakers and containers etc. and snap in or out easily when desired
- Comes with 72 large 4 in. long (10.2cm) pegs, expansion hanging hooks, draining tubes and fastening stoppers for coupling with additional racks
- Interchangeable pegs for use with test tubes available separately
- Bag of 11 Pegs made of high impact polystyrene
Order Info
Dimensions: 17W x 24 in. H (43.2 x 61cm) with 3 in. (7.6cm) ledge
Specifications
Drying Rack | |
White | |
Polystyrene | |
44.92 cm | |
11.11 cm | |
63 cm |
Not Autoclavable | |
72 | |
72 | |
17.68 in. | |
4.375 in. | |
24.82 in. |