missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ Ice Buckets
Shop All Fisherbrand Products
Click to view available options
Color:
Red
Unit Size:
Each
Description
- Molded handles enable safe handling and transport
- Rigid construction provides high durability and excellent insulating properties
- Buckets will not sweat or leak and are unbreakable with normal use
- Withstand temperatures up to 95°C (203°F)
- Resistant to acetone and easy to clean — can be chemically disinfected
- Stackable for convenient storage
- Rim diameter (maximum, with handles): 12.75 in. (32.5cm)
- Height: 7.25 in. (18.5cm)
- Capacity: 1.2 gal. (4.5L)
Specifications
Specifications
| Height (Metric) | 18.5 cm |
| Height (English) | 7.25 in. |
| For Use With (Application) | Dry ice, water ice and salt solutions |
| Material | Polyurethane |
| Type | Ice Bucket |
| Color | Red |
| Capacity (Metric) | 4.5 L |
| Temperature Range | 95°C |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction