Learn More
Fisherbrand™ Interlocking Four-Way Tube Racks

Customize your tube rack. Fisherbrand™ Interlocking Four-Way Tube Racks employ an ingenious system of interlocking, 4-way racks. Rotate racks to accommodate 50 mL, 15 mL, 1.5 mL or 0.5 mL tubes, then link them together for whatever size rack you need. Made of sturdy, autoclavable polypropylene.
Brand: Fisherbrand™ HS29022AF
33.23 GBP valid until 2025-04-30
Use promo code "24138" to get your promotional price.
Description
Customize your tube rack. Fisherbrand™ Interlocking Four-Way Tube Racks employ an ingenious system of interlocking, 4-way racks. Rotate racks to accommodate 50mL, 15mL, 1.5mL or 0.5mL tubes, then link them together for whatever size rack you need. Made of sturdy, autoclavable polypropylene.
Create a customized tube rack: rotate and connect.
Rotate each rack for the tube size you need. Each rack can accommodate:
- 4 x 50 mL conical tubes (Well Dia: 30 mm),
- 12 x 15 mL conical tubes (Well Dia: 17.5 mm),
- 32 x 1.5 mL microtubes (Well Dia: 11.6 mm), or
- 32 x 0.5 mL microtubes (Well Dia: 8.2 mm).
Connect racks to increase the capacity of your tube rack:
- Unique system of tabs and slots that can link together
- Create as large a rack as you need for your benchtop applications
- Available in a range of colors for fun color-coding and easy identification
Specifications
4-way Microtube Rack | |
Natural | |
Polypropylene | |
Rectangular | |
Tubes | |
17.4 cm | |
9.5 cm | |
5.2 cm |
Autoclavable | |
Tubes (4 x 50 mL Conical, 12 x 15 mL Conical, 32 x 1.5 mL Microtubes or 32 x 0.5 mL Microtubes) | |
4, 12, 32 | |
Non-sterile | |
17.4 x 9.5 x 5.2 cm | |
6.9 in. | |
3.7 in. | |
2 in. |
Special Offers
-
Multiple Manufacturers
Contract Testing Lab
Use promotion code 24138 to get amazing savings on products for your analysisPromo Code: 24138Expires: 2025-04-30
Days
4Hours
3Minutes
30Seconds
43 -
Multiple Manufacturers
Elevate Your Beverage Testing with Precision Solutions
Get amazing savings on products for your analysesPromo Code: 24135Expires: 2025-07-13
Days
79Hours
3Minutes
30Seconds
43New Offer Save Up to 85%
Your input is important to us. Please complete this form to provide feedback related to the content on this product.