missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Interlocking Four-Way Tube Racks
GREENER_CHOICE

Customize your tube rack. Fisherbrand™ Interlocking Four-Way Tube Racks employ an ingenious system of interlocking, 4-way racks. Rotate racks to accommodate 50 mL, 15 mL, 1.5 mL or 0.5 mL tubes, then link them together for whatever size rack you need. Made of sturdy, autoclavable polypropylene.

Brand:  Fisherbrand™ HS29022DF

58.91 GBP valid until 2025-04-30
Use promo code "24138" to get your promotional price.


 View more versions of this product

Product Code. 11780045

  • £92.95 / Pack of 5
In Stock
to see stock.
Edge
Explore more special offers
Add to basket

Description

Description

Customize your tube rack. Fisherbrand™ Interlocking Four-Way Tube Racks employ an ingenious system of interlocking, 4-way racks. Rotate racks to accommodate 50mL, 15mL, 1.5mL or 0.5mL tubes, then link them together for whatever size rack you need. Made of sturdy, autoclavable polypropylene.

Create a customized tube rack: rotate and connect.
Rotate each rack for the tube size you need. Each rack can accommodate:

  • 4 x 50 mL conical tubes (Well Dia: 30 mm),
  • 12 x 15 mL conical tubes (Well Dia: 17.5 mm),
  • 32 x 1.5 mL microtubes (Well Dia: 11.6 mm), or
  • 32 x 0.5 mL microtubes (Well Dia: 8.2 mm).

Connect racks to increase the capacity of your tube rack:

  • Unique system of tabs and slots that can link together
  • Create as large a rack as you need for your benchtop applications
  • Available in a range of colors for fun color-coding and easy identification
Specifications

Specifications

4-way Microtube Rack
Fluorescent Pink
Polypropylene
Rectangular
Tubes
17.4 cm
9.5 cm
5.2 cm
Autoclavable
Tubes (4 x 50 mL Conical, 12 x 15 mL Conical, 32 x 1.5 mL Microtubes or 32 x 0.5 mL Microtubes)
4, 12, 32
Non-sterile
17.4 x 9.5 x 5.2 cm
6.9 in.
3.7 in.
2 in.
Product Suggestions

Product Suggestions

Videos
SDS
Documents Certificates
Special Offers

Special Offers

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title
Fisherbrand™ Interlocking Four-Way Tube Racks > Color: Fluorescent Pink

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.