missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ Interlocking Four-Way Tube Racks
Shop All Fisherbrand Products

Click to view available options
Color:
Blue
Blue, Green, Yellow, Orange, Pink
Fluorescent Green
Fluorescent Orange
Fluorescent Pink
Fluorescent Yellow
Natural
Unit Size:
Pack of 5
Description
Customize your tube rack. Fisherbrand™ Interlocking Four-Way Tube Racks employ an ingenious system of interlocking, 4-way racks. Rotate racks to accommodate 50mL, 15mL, 1.5mL or 0.5mL tubes, then link them together for whatever size rack you need. Made of sturdy, autoclavable polypropylene.
Create a customized tube rack: rotate and connect.
Rotate each rack for the tube size you need. Each rack can accommodate:
- 4 x 50 mL conical tubes (Well Dia: 30 mm),
- 12 x 15 mL conical tubes (Well Dia: 17.5 mm),
- 32 x 1.5 mL microtubes (Well Dia: 11.6 mm), or
- 32 x 0.5 mL microtubes (Well Dia: 8.2 mm).
Connect racks to increase the capacity of your tube rack:
- Unique system of tabs and slots that can link together
- Create as large a rack as you need for your benchtop applications
- Available in a range of colors for fun color-coding and easy identification
Greener Choice Claims
- Environmental benefits include:
- Recyclable
Specifications
Specifications
| Product Type | 4-way Microtube Rack |
| Array | 4 x 8, 1 x 4, 2 x 6 |
| Autoclavable | Autoclavable |
| Color | Fluorescent Orange |
| Holds | Tubes (4 x 50 mL Conical, 12 x 15 mL Conical, 32 x 1.5 mL Microtubes or 32 x 0.5 mL Microtubes) |
| Material | Polypropylene |
| Positions | 4, 12, 32 |
| Shape | Rectangular |
| Shelves | None |
| Stackable | Yes, Interlocking |
| Show More |
Documents
Scientific Resources
Brochures
Fisherbrand Focus on glassware and plasticware
File size: 66.4 MB
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Fisherbrand™ Interlocking Four-Way Tube Racks >
Spot an opportunity for improvement?Share a Content Correction