missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ Labeling Tape

Colored Label Tape is useful for many labeling applications. It can be written on and will adhere to most surfaces.
£3.17 - £5.25
Specifications
Format | Tape |
---|---|
Product Type | Label Tape |
For Use With (Application) | Waterproof, Oil and Acid resistant |
Quantity | 1 Ea. |
Temperature Range (English) | -10 to 250°F |
Product Code | Brand | Color | Width (English) | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Color | Width (English) | Price | Quantity & Availability | ||||
17827301
![]() |
Fisherbrand™
15951 |
Yellow | 2 in. |
£5.25
Each |
Please sign in to purchase this item. Need a web account? Register with us today! | ||||
17817301
![]() |
Fisherbrand™
15950 |
White | 2 in. |
£5.20
Each |
Please sign in to purchase this item. Need a web account? Register with us today! | ||||
17837301
![]() |
Fisherbrand™
15952 |
Green | 2 in. |
£5.25
Each |
Please sign in to purchase this item. Need a web account? Register with us today! | ||||
17847301
![]() |
Fisherbrand™
15953 |
Blue | 2 in. |
£5.25
Each |
Please sign in to purchase this item. Need a web account? Register with us today! | ||||
17857301
![]() |
Fisherbrand™
15954 |
Red | 2 in. |
£5.25
Each |
Please sign in to purchase this item. Need a web account? Register with us today! | ||||
17867301
![]() |
Fisherbrand™
15958 |
White | 1.5 in. |
£5.25
Each |
Please sign in to purchase this item. Need a web account? Register with us today! | ||||
17877301
![]() |
Fisherbrand™
15959 |
Salmon | 0.75 in. |
£3.17
Each |
Please sign in to purchase this item. Need a web account? Register with us today! | ||||
Description
Colored Label Tape is useful for many labeling applications. It can be written on and will adhere to most surfaces.
- Strong, durable and oil-, water- and acid-resistant
- Withstands temperature from -23° to +121°C (-10° to +250°F)
- Core diameter: 1 in.
- Can be written on with pen, pencil, or permanent marker
- Will stick to most surfaces including glass, plastic, and metal
Specifications
Tape | |
Waterproof, Oil and Acid resistant | |
-10 to 250°F | |
14 yd. | |
1 in. |
Label Tape | |
1 Ea. | |
-23°C to +121°C | |
13 m | |
2.5 cm |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Fisherbrand™ Labeling Tape