missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ LDPE Dispensing Bottles
Shop All Fisherbrand Products
Click to view available options
Capacity (Metric):
15 mL
30 mL
60 mL
125 mL
180 mL
250 mL
500 mL
Closure Size:
18 mm
15-415 mm
24-400 mm
28-400 mm
Beschreibung
Versatile, reliable bottles and spouts.
- LDPE bottles and spouts with sealer caps
- Sealer snaps on easily after use and gives tight seal
- Spout openings are standard 0.03 in. (0.08cm)
- Can be enlarged by cutting back with scissors
Spezifikation
Spezifikation
Capacity | 0.5 oz., 15mL |
Capacity (Metric) | 15 mL |
Capacity (English) | 0.5 oz. |
Color | Translucent |
Includes | Sealer Cap |
Material | LDPE |
Max. Temperature (Metric) | 80°C |
Max. Temperature (English) | 176°F |
No. per Case | 48 |
No. per Pack | 12 |
Mehr anzeigen |
Produktvorschläge
Customers who viewed this item also viewed.
Viewing 1-4 of
Berichtigung von Produktinhalten
Bitte geben Sie uns Ihr Feedback zu den Produktinhalten, indem Sie das folgende Formular ausfüllen.
Name des Produkts
Fisherbrand™ LDPE Dispensing Bottles >
Haben Sie Verbesserungsvorschläge?Übermitteln Sie eine inhaltliche Korrektur