missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ LDPE Wide-Mouth Bottles
GREENER_CHOICE

Ungraduated, translucent for better visibility.

Brand:  Fisherbrand™ 300120-0032

23.62 GBP valid until 2024-11-29
Use promo code "21718" to get your promotional price.


 View more versions of this product

Product Code. 12652415

  • £36.15 / Pack of 6
In Stock
to see stock.
Edge
Explore more special offers
Add to basket

Includes: Polypropylene screw caps

Description

Description

Ungraduated, translucent for better visibility

  • Virtually unbreakable, yet very flexible
  • Chemically resistant to most weak and strong acids and organic solvents, but can be slowly attacked by strong oxidizing agents and some solvents that can cause softening and swelling
  • Maximum use temperature 80°C (176°F) with brittleness temperature of -100°C (-148°F)
  • Bottles can be radiation, gas, EtO or chemically sterilized; not autoclavable

TRUSTED_SUSTAINABILITY
Specifications

Specifications

32 oz., 1000 mL
32 oz.
LDPE
63mm
Yes
No
Wide Mouth Bottle
63 mm
1000 mL
Translucent
Sterile
ISO 13485:2003; QMI-SAI File No.1606319 and 1606321
Not Autoclavable
Wide
Polypropylene
Screw Cap
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers