missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ Leakproof HDPE Wide-Mouth Bottles
Rigid, translucent bottles.
£13.05 - £80.55
Specifications
Color | Translucent |
---|---|
Material | HDPE |
Sterility | Non-sterile |
Closure Included | Yes |
Mouth | Wide |
Includes: Polypropylene screw caps
Product Code | Brand | Capacity | Neck Finish | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Capacity | Neck Finish | Price | Quantity & Availability | ||||
11775243
|
Fisherbrand™
|
1 oz., 30mL | 28mm |
£74.82
Pack of 72 |
In Stock
Log in to see stock. |
||||
10576499
|
Fisherbrand™
|
2 oz., 60 mL | 28mm |
£24.15
Pack of 12 |
In Stock
Log in to see stock. |
||||
12971261
|
Fisherbrand™
|
4.2 oz., 125 mL | 38mm |
£31.06
Pack of 12 |
In Stock
Log in to see stock. |
||||
10062439
|
Fisherbrand™
|
8.45 oz., 250 mL | 43mm |
£25.28
Pack of 12 |
In Stock
Log in to see stock. |
||||
10705340
|
Fisherbrand™
|
17 oz., 500 mL | 53mm |
£16.72
Pack of 12 |
In Stock
Log in to see stock. |
||||
11528062
|
Fisherbrand™
|
32 oz., 1000 mL | 63mm |
£13.05
Pack of 6 |
In Stock
Log in to see stock. |
||||
11785243
|
Fisherbrand™
|
2 oz., 60 mL | 28mm |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
|||||
11795253
|
Fisherbrand™
|
8.45 oz., 250 mL | 43mm |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
|||||
11795243
|
Fisherbrand™
|
4.2 oz., 125 mL | 38mm |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
|||||
11775253
|
Fisherbrand™
|
17 oz., 500 mL | 53mm |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
|||||
10531680
|
Fisherbrand™
|
1 oz., 30mL | 28mm |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
|||||
11745253
|
Fisherbrand™
|
32 oz., 1000 mL | 63mm |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
|||||
Description
Rigid, translucent bottles
- Leakproof†
- Higher temperature-use rating than LDPE—up to 120°C (248°F) for short periods and 110°C (230°F) for continuous use
- Brittleness temperature at -100°C (-148°F)
- Bottles may be radiation, EtO or chemically sterilized
Specifications
Translucent | |
Non-sterile | |
Wide | |
Screw Cap |
HDPE | |
Yes | |
Polypropylene |