missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ Locking-Lid Microcentrifuge Tubes with Polypropylene Snap-Cap™
Convenient, pierceable locking lids snap into place with one-handed operation
Brand: Fisherbrand™ L-510-GRD-FIS
13.08 GBP valid until 2024-11-29
Use promo code "21683" to get your promotional price.
Description
Convenient, pierceable locking lids snap into place with one-handed operation
- Polypropylene tubes with flat tops
- Ideal for sample-handling applications, including centrifugation, boiling and freezing of specimens, incubation and storage
- With graduation marks for volume estimation
- RNase and DNase free
Centrifuges that develop excessive heat may damage this tube.
Specifications
RNase, DNase-free | |
26,000 x g | |
Autoclavable | |
Natural | |
Ideal for sample-handling applications, including centrifugation, boiling and freezing of specimens, incubation and storage | |
Snap Cap |
0.1 mL | |
Polypropylene | |
1.5 mL | |
Polypropylene | |
Bag |