missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ Locking-Lid Microcentrifuge Tubes with Polypropylene Snap-Cap™
Convenient, pierceable locking lids snap into place with one-handed operation
£26.63 - £74.75
Specifications
Graduations | 0.1 mL |
---|---|
Certifications/Compliance | RNase, DNase-free |
Closure Material | Polypropylene |
Autoclavable | Yes |
Material | Polypropylene |
Product Code | Brand | Capacity (Metric) | Color | Max. RCF | Packaging | Price | Quantity & Availability | ||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Capacity (Metric) | Color | Max. RCF | Packaging | Price | Quantity & Availability | ||
11976955
|
Fisherbrand™
|
0.6 mL | Natural | 30,000 x g | Bag |
£74.75
Pack of 1000 |
Estimated Shipment: 25-11-2024
Log in to see stock. |
||
11706467
|
Fisherbrand™
|
1.5 mL | Natural | 26,000 x g | Bag |
£26.63
Pack of 500 |
In Stock
Log in to see stock. |
||
11966955
|
Fisherbrand™
|
1.5 mL | Assorted | 26,000 x g | Bag |
£32.40
Pack of 500 |
In Stock
Log in to see stock. |
||
11956955
|
Fisherbrand™
|
2 mL | Natural | 25,000 x g | Bag |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
|||
Description
Convenient, pierceable locking lids snap into place with one-handed operation
- Polypropylene tubes with flat tops
- Ideal for sample-handling applications, including centrifugation, boiling and freezing of specimens, incubation and storage
- With graduation marks for volume estimation
- RNase and DNase free
Centrifuges that develop excessive heat may damage this tube.
Specifications
0.1 mL | |
Polypropylene | |
Polypropylene | |
Snap Cap |
RNase, DNase-free | |
Yes | |
Ideal for sample-handling applications, including centrifugation, boiling and freezing of specimens, incubation and storage |