Learn More
Fisherbrand™ Low-Retention Microcentrifuge Tubes
Provides a secure seal—even over extended periods. Critical applications where minute sample recovery is important.
Brand: Fisherbrand™
12.87 GBP valid until 2024-12-31
Use promo code "21938" to get your promotional price.
Additional Details : Weight : 0.15200kg
Description
Snap-Cap™ lid provides a secure seal—even over extended periods. Critical applications where minute sample recovery is important.
- Manufactured from durable chemical-resistant polypropylene
- 0.6mL tube is graduated in 0.2mL increments; 1.5mL tube, in 0.5mL increments with an additional graduation at 0.1 and 2.0mL size, in 0.5mL increments
- Designed for use in critical applications where minute sample recovery is important
- Withstand speeds up to 30,000xG
- Recommended for freezer-to-centrifuge use
- Autoclavable up to 120°C and withstand freezing temperatures as low as -80°C
- RNase/DNase free
Specifications
10 mm | |
Snap Cap | |
0.6 mL | |
30 mm | |
Critical applications where minute sample recovery is important | |
Non-sterile | |
Snap Cap |
30,000 x g | |
Yes | |
Natural | |
Polypropylene | |
Bulk | |
Yes |