missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ Low- and Tall-Form PTFE Evaporating Dishes
Inert and usable to 280°C (536°F).
£74.65
Specifications
Material | PTFE |
---|---|
Shape | Round |
Type | Evaporating Dish |
For Use With (Application) | Evaporating Application |
Interior Finish | Smooth |
Product Code | Brand | Capacity (Metric) | Diameter (English) | Height (English) | Description | Price | Quantity & Availability | ||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Capacity (Metric) | Diameter (English) | Height (English) | Description | Price | Quantity & Availability | ||
17759959
|
Fisherbrand™
|
180 mL | 4.76 in. | 0.81 in. | Dish Evaporating Low Form PTFE 180mL |
£74.65
Each |
Estimated Shipment: 02-10-2024 Log in to see stock. |
Please sign in to purchase this item. Need a web account? Register with us today! | |
Description
Inert and usable to 280°C (536°F).
Smooth internal finish.
- With heavy walls
- With pouring spout
Specifications
PTFE | |
Evaporating Dish | |
Smooth | |
260°C |
Round | |
Evaporating Application | |
500°F |