missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Micro Slide Storage Cabinets

Each drawer divided lengthwise into two compartments for maximum space utilization.

Brand:  Fisherbrand™ 07212100

84.87 GBP valid until 2024-11-29
Use promo code "21683" to get your promotional price.


 View more versions of this product

Product Code. 16227260

  • £134.00 / Each
Estimated Shipment: 12-03-2025
to see stock.
Explore more special offers
Add to basket

Description

Description

Each drawer divided lengthwise into two compartments for maximum space utilization

  • Each cabinet holds up to 4500 3 × 1 in. or 75 × 25mm slides
  • When stacked 12 cabinets high (with optional base), up to 54,000 slides can be stored in 2 sq. ft. of floor space
  • Interlocking design works with all current Fisherbrand and Fisher Scientific™ metal microslide cabinets
  • Unit contains six interchangeable drawers, each fitted with cardholder, choice of brass or plastic pull knob, and two compressor blocks to maintain slides upright in partially filled drawers

  • Available in dark beige, tan, green, or white. Optional bases available with or without legs.
  • L × W × H: 18.75 × 15.75 × 4.75 in. (47.6 × 40 × 12.1cm)
  • Bases with or without legs available. (See Cat. No. 07-212-104)

Specifications

Specifications

Micro Slide Storage Cabinet
18.75 in.
4500 Slides
4.75 in.
75 mm
15.75 in.
25 mm
Beige
476.25 mm
Microscope slide
120.65 mm
Metal
400.05 mm
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers