Learn More
Fisherbrand™ Economy Microscope Slide Box
Store and transport 25 or 100 slides safely with durable hinged cases. Fisherbrand™ Microscope Slide Boxes with Numbered Slots keeps standard microscope slides in secure slots that correspond to the numbered identification card. Stackable boxes close securely with latch lock.
Brand: Fisherbrand™
9.62 GBP valid until 2024-08-31
Use promo code "21743" to get your promotional price.
Code : 41
Additional Details : Weight : 0.08170kg
Description
Store and transport 25 or 100 slides safely with durable hinged cases. Fisherbrand™ Microscope Slide Boxes with Numbered Slots keeps standard microscope slides in secure slots that correspond to the numbered identification card. Stackable boxes clos
- Constructed of durable polypropylene or paperboard, with no lining
- Hinged lids are held securely closed by latch lock
- Stacking feet provide maximize stability
- Numbered slide identification card included for easy identification
Specifications
25 | |
Blue | |
141 x 92 x 30 mm | |
Numbered index card | |
Yes |
Hinged lid with latch lock | |
25 | |
Standard Microscope Slides (25 x 75 mm) | |
Polypropylene |