Learn More
Fisherbrand™ Economy Microscope Slide Box
Store and transport 25 or 100 slides safely with durable hinged cases. Fisherbrand™ Microscope Slide Boxes with Numbered Slots keeps standard microscope slides in secure slots that correspond to the numbered identification card. Stackable boxes close securely with latch lock.
Brand: Fisherbrand™
10.15 GBP valid until 2024-08-31
Use promo code "21743" to get your promotional price.
Code : 46
Additional Details : Weight : 0.07380kg
Description
Store and transport 25 or 100 slides safely with durable hinged cases. Fisherbrand™ Microscope Slide Boxes with Numbered Slots keeps standard microscope slides in secure slots that correspond to the numbered identification card. Stackable boxes clos
- Hinged lids are held securely closed with a latch lock
- Stacking feet maximize stability
- Slide identification card
Specifications
25 | |
White | |
141 x 92 x 30 mm | |
1.18 in. | |
Numbered index card | |
3 in. | |
75 mm | |
Yes | |
1 in. | |
25 mm |
Hinged lid with latch lock | |
25 slides | |
Standard Microscope Slides (25 x 75 mm) | |
30 mm | |
5.55 in. | |
141 mm | |
Polypropylene | |
3.62 in. | |
92 mm |