missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ Multipurpose Specimen Storage Containers
Inert to most chemicals including formaldehyde, weak acids and all bases
Brand: Fisherbrand™ 14955114A
14.81 GBP valid until 2025-02-28
Use promo code "24093" to get your promotional price.
Description
Fisherbrand™ Multipurpose Specimen Containers are designed for collection, transport, and storage of liquid and dry specimens and samples; nonsterile. Inert to most chemicals including formaldehyde, weak acids and all bases.
- Resist freezing and boiling
- Stackable for compact storage
- Select containers are autoclavable (see ordering table); lids are not autoclavable
- Short/wide style
- Tall/thin style
- Graduated
Specifications
Specimen Container | |
Short, Wide | |
4 oz. | |
Polypropylene | |
Multipurpose Specimen Storage Container | |
2.22 in. |
Polypropylene | |
Non-sterile | |
118 mL | |
Translucent | |
7.3 cm | |
5.65 cm |
Special Offers
-
Multiple Manufacturers
New Offer Shop Now
-
Multiple Manufacturers
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Fisherbrand™ Multipurpose Specimen Storage Containers > Translucent; Short/Wide; 4 oz.
Spot an opportunity for improvement?Share a Content Correction