missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ Multipurpose Specimen Storage Containers
Shop All Fisherbrand Products
Click to view available options
Capacity (Metric):
118 mL
148 mL
237 mL
473 mL
946 mL
1100 mL
1900 mL
2500 mL
5100 mL
Closure Material:
LDPE
Polypropylene
Color:
Translucent
White
Shape:
Short, Wide
Tall, Thin
missing translation for 'unitSize'
Pack of 10
Pack of 100
Pack of 25
Pack of 300
Pack of 50
Descripción
Fisherbrand™ Multipurpose Specimen Containers are designed for collection, transport, and storage of liquid and dry specimens and samples; nonsterile. Inert to most chemicals including formaldehyde, weak acids and all bases.
- Resist freezing and boiling
- Stackable for compact storage
- Select containers are autoclavable (see ordering table); lids are not autoclavable
- Short/wide style
- Tall/thin style
- Graduated
Especificaciones
Especificaciones
| Product Type | Specimen Container |
| Material | HDPE |
| Shape | Short, Wide |
| Capacity (English) | 8 oz. |
| Capacity (Metric) | 237 mL |
| Closure Material | LDPE |
| Color | Translucent |
| Diameter (Metric) | 9.49 cm |
| Height (English) | 2.20 in. |
| Height (Metric) | 5.60 cm |
Corrección del contenido de un producto
Proporcione sus comentarios sobre el contenido del producto rellenando el siguiente formulario.
Título del producto
¿Detecta una oportunidad de mejora?Comparta una corrección de contenido