missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Nickel Bow Tongs

Designed using high quality nickel 200 components these tongs have good mechanical properties and excellent resistance to many corrosive environments.

£28.15 - £48.10

Specifications

Material Nickel
Quantity 1 Ea.
View More Specs

Products 2
Product Code Brand Length (Metric) Price Quantity & Availability  
Product Code Brand Length (Metric) Price Quantity & Availability  
11562692
View Documents
Fisherbrand™
3050
152 mm
£28.15
Each
Estimated Shipment: 19-05-2025
to see stock.
Add to basket
 
11563492
View Documents
Fisherbrand™
3051
200 mm N/A N/A N/A
Description

Description

  • Laboratory Bow Tong, nickel 200 spec (minimum 99.6% nickel content), bright finish
  • Made of Nickel 200 that is commercially pure (99.6%) wrought nickel
  • Has good mechanical properties and excellent resistance to many corrosive environments
  • Features high thermal and electrical conductivities, low gas content and low vapor pressure
Specifications

Specifications

Nickel
1 Ea.
Videos
SDS
Documents

Documents

Product Certifications
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title
Fisherbrand™ Nickel Bow Tongs

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.