missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Ostwald-Folin Pipets

Product Code. p-164332 Shop All Fisherbrand Products
Click to view available options
Accuracy:
±0.02 mL
Volume (Metric):
10 mL
Min. Flow Time:
5 sec.
Unit Size:
Pack of 12
This item is not returnable. View return policy

Product Code. 17876237

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

High-volume accuracy at a reasonable price.

  • Tapered bulbs
  • Borosilicate glass with permanent amber markings
  • Tuf-Temp™-treated to reduce chipping
  • Accuracy printed on each pipet
  • Accuracy equivalent to that of Class A volumetric

Order Info

Available as PersonaPet™ personalized pipets

Compliance

Calibrated To Deliver/Blow Out. Meet Fed. Spec. NNN-P-340B (or latest revision).

Specifications

Accuracy ±0.02 mL
Calibrated Yes
Certifications/Compliance NNN-P-340B
Material Borosilicate Glass
Min. Flow Time 5 sec.
Volume (English) 0.338 oz.
Color Yellow
Volume (Metric) 10 mL
Type Ostwald Folin Pipet
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.