missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ PE Cone-Lined Polyethylene Caps
Specifications
Closure Liner | Polyseal |
Closure Material | Phenolic |
Closure Size | 33-400 mm |
Closure Type | Screw Cap |
For Use With (Equipment) | Bottle |
Product Type | PE Cone Lined Cap |
Color | Black |
Description | Screw cap |
Material | Phenolic Resin |
Length (Metric) | 36mm |
Show More |
missing translation for 'provideContentCorrection'
missing translation for 'productTitle'