missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ Black Phenolic PolyCone Cap
Description
PolyCone Lined Phenolic Caps form an exceptionally tight seal and offer a good chemical barrier. This liner molds itself around the sealing areas of the finish as the cap is screwed on, virtually eliminating leakage, evaporation, contamination, binding and backing off. Great for everything from liquids, to soaps, to macro-invertebrates.
- Liner molds itself around sealing areas of the finish as the cap is screwed on, virtually eliminating leakage, evaporation, contamination, binding and backing off
- Great for everything from liquids, to soaps, to macro-invertebrates
Specifications
Color | Black |
Material | Phenolic Resin |
No. per Case | 576 Cs. |
Packaging | Packed in 48 bags of 12 |
Quantity | 576EA/Cs. |
Closure Color | Black |
Liner Material | PolyCone |
Neck Finish | 20-400 |
Certifications/Compliance | ISO 9001 |
Closure Included | Yes |
Show More |
missing translation for 'provideContentCorrection'
missing translation for 'productTitle'